Zoro Homepage

Jack Boxes, 7 5/8 in H

  • Mfr # N082-001-WH

  • Zoro # G116556733


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N082-001-WH
Zoro #
G116556733
UPC #
037332249623
Country of Origin
Taiwan, Province of China

Details

Item
Jack Boxes

Description

Jack Boxes, Compatible Module Type Keystone, Number of Ports 1, Color White, For Use With Keystone Jack 1 Port, Manufacturer Warranty Length Limited Lifetime, Overall Depth 1/2 in, Overall Height 7 5/8 in, Overall Width 5 in, Standards REACH, RoHS, Trade Agreements Act (TAA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.