Zoro Homepage

Jacks, 7/8 in H

  • Mfr # N235-001-SH6A-1

  • Zoro # G616561312


product price: $17.19
/ea

Key Features

Compatible Connector Type
RJ45
Overall Height
7/8 in
Termination Type
Coupler
Standards
CE (Europe), FCC Part 68, RoHS, Trade Agreements Act (TAA), UKCA
Overall Depth
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N235-001-SH6A-1
Zoro #
G616561312
UPC #
037332282224
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
7/8 in
Overall Depth
1 3/16 in
Overall Width
11/16 in

Details

Item
Jacks
Compatible Connector Type
RJ45
Termination Type
Coupler
Standards
CE (Europe), FCC Part 68, RoHS, Trade Agreements Act (TAA), UKCA
Resistance Properties
Corrosion Resistant
Number of Ports
1
Color
Silver
Compatible Cable Performance Category
6A

Description

Telecom Jack, Termination Type Coupler, Compatible Connector Type RJ45, Color Silver, Number of Ports 1, Overall Depth 1 3/16 in, Overall Height 7/8 in, Overall Width 11/16 in, Resistance Properties Corrosion Resistant, Standards CE (Europe), FCC Part 68, RoHS, Trade Agreements Act (TAA), UKCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.