Zoro Homepage

Keyspan High Speed USB C to Serial Adapter DB9 3ft USB Cable TAA

  • Mfr # USA-19HS-C

  • Zoro # G6768817


product price: $55.29
/ea

Key Features

End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DB-9 Serial - Male
Includes
USA-19HS-C USB-C to Serial Adapter (DB9), USB-C Cable, 3-ft., CD with Driver Software and Owner's Manual
Height
1 in
Width
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USA-19HS-C
Zoro #
G6768817
UPC #
037332200020
Country of Origin
China

Dimensions

Height
1 in
Width
1.6 in
Overall Depth
3.1 in
Depth
3.1 in

Details

Item
Data Transfer Adapter
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DB-9 Serial - Male
Includes
USA-19HS-C USB-C to Serial Adapter (DB9), USB-C Cable, 3-ft., CD with Driver Software and Owner's Manual
Features
LED Indicator
Adapter Type
Serial/USB
Connector on Second End Details
1 x 9-pin DB-9 Serial Male
Connector on First End Details
1 x Type C USB Male
Environmentally Friendly
Yes
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
USA-19HS-C USB-C to Serial Adapter (DB9), USB-C Cable, 3 ft., CD with Driver Software and Owner's Manual

Description

Keyspan High Speed USB C to Serial Adapt

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.