
KEYSPAN HIGH-SPEED USB TO SERIAL ADAPTER, TYPE-C TO DB9, TAA
Mfr # USA-19HS-C
Zoro # G114911466
product price: $57.49
/eaKey Features
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DB-9 Serial - Male
Includes
USA-19HS-C USB-C to Serial Adapter (DB9), USB-C Cable, 3 ft., CD with Driver Software and Owner's Manual
Color
Black
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USA-19HS-C
Zoro #
G114911466
UPC #
37332210753
Country of Origin
Taiwan, Province of China
Dimensions
Height
1 in
Overall Depth
3.1 in
Width
1.6 in
Depth
3.1 in
Details
Item
Data Transfer Adapter
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DB-9 Serial - Male
Includes
USA-19HS-C USB-C to Serial Adapter (DB9), USB-C Cable, 3 ft., CD with Driver Software and Owner's Manual
Color
Black
Standards
TAA Compliant
Features
LED Indicator
Connector on First End Details
1 x Type C USB Male
Adapter Type
Serial/USB
Connector on Second End Details
1 x 9-pin DB-9 Serial Male
Green Environmental Attribute
Environmentally Friendly
Package Contents
USA-19HS-C USB-C to Serial Adapter (DB9), USB-C Cable, 3 ft., CD with Driver Software and Owner's Manual
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.