KEYSPAN MINI DISPLAYPORT 1.2 TO HDMI 2.0 ACTIVE ADAPTER/VIDEO CONVERTER M/F, 4

  • Mfr # P137-06N-HD4K6B

  • Zoro # G014883450


product price:  $32.95
/ea

Key Features

Supported Resolution
3840 x 2160
Cable Type
HDMI/Mini DisplayPort
Device Supported
Monitor, Audio/Video Device, Notebook, Chromebook, Graphics Card, MacBook, TV, Tablet, Projector
Color
Black
Connector on Second End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P137-06N-HD4K6B
Zoro #
G014883450
UPC #
37332210616
Country of Origin
Viet Nam

Dimensions

Cable Length
6 in

Details

Supported Resolution
3840 x 2160
Cable Type
HDMI/Mini DisplayPort
Device Supported
Monitor, Audio/Video Device, Notebook, Chromebook, Graphics Card, MacBook, TV, Tablet, Projector
Item
A/V Cable
Color
Black
Connector on Second End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) HDMI 2.0 Digital Audio/Video - Female
Features
Eyefinity Technology, Active

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.