KEYSPAN MINI DISPLAYPORT 1.2 TO VGA ACTIVE ADAPTER CONVERTER MINI-DP MALE TO VG

  • Mfr # P137-06N-VGAV2B

  • Zoro # G914878655


product price:  $21.89
/ea

Key Features

Cable Type
Mini DisplayPort/VGA
Features
Active, Eyefinity Technology
Device Supported
Chromebook, MacBook, TV, Video Device, Projector, Graphics Card, Tablet, Monitor, Notebook
Environmentally Friendly
Yes
Connector on Second End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P137-06N-VGAV2B
Zoro #
G914878655
UPC #
37332210593
Country of Origin
Viet Nam

Details

Item
Video Cable
Cable Type
Mini DisplayPort/VGA
Features
Active, Eyefinity Technology
Device Supported
Chromebook, MacBook, TV, Video Device, Projector, Graphics Card, Tablet, Monitor, Notebook
Environmentally Friendly
Yes
Connector on Second End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
Connector on First End Details
(1) 15-pin HD-15 - Female
Connector Type on First End
HD-15 - Female
Connector Type on Second End
Mini DisplayPort 1.2 Digital Audio/Video - Male
Supported Resolution
1920 x 1200
Connection A
1 x 15-pin HD-15 - Female
Color
Black
Connection B
1 x Mini DisplayPort 1.2 Digital Audio/Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.