
KEYSPAN MINI DISPLAYPORT 1.2A TO DISPLAYPORT CABLE ADAPTER AND VIDEO CONVERTER,
Mfr # P139-003-DP-V2B
Zoro # G515190200
product price: $9.55
/eaKey Features
Features
Plug & Play, Molded, Strain Relief, HDCP 2.2
Connector on Second End Details
(1) DisplayPort 1.2a Digital Audio/Video - Female
Green Environmental Attribute
Environmentally Friendly
Device Supported
TV, Projector, Monitor, Audio/Video Device
Connector Plating
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P139-003-DP-V2B
Zoro #
G515190200
UPC #
37332201768
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Features
Plug & Play, Molded, Strain Relief, HDCP 2.2
Connector on Second End Details
(1) DisplayPort 1.2a Digital Audio/Video - Female
Item
A/V Cable
Green Environmental Attribute
Environmentally Friendly
Device Supported
TV, Projector, Monitor, Audio/Video Device
Connector Plating
Nickel
Connector on First End Details
(1) Mini DisplayPort 1.2a Digital Audio/Video - Male
Contact Plating
Gold
Cable Type
DisplayPort/Mini DisplayPort
Supported Resolutions
3840 x 2160
Color
White
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.