Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KEYSPAN MINI DISPLAYPORT TO ACTIVE VGA ADAPTER, VIDEO CONVERTER FOR MAC/PC, 1920

  • Mfr # P137-06N-VGAB

  • Zoro # G114878622


product price: $10.95
/ea

Key Features

Cable Length
6 in
Cable Type
Mini DisplayPort/VGA
Features
Active, Eyefinity Technology
Environmentally Friendly
Yes
Device Supported
Monitor, Video Device, Chromebook, MacBook, Graphics Card, Tablet, Projector, Notebook, TV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P137-06N-VGAB
Zoro #
G114878622
UPC #
37332210579
Country of Origin
Viet Nam

Dimensions

Cable Length
6 in

Details

Item
Video Cable
Cable Type
Mini DisplayPort/VGA
Features
Active, Eyefinity Technology
Environmentally Friendly
Yes
Device Supported
Monitor, Video Device, Chromebook, MacBook, Graphics Card, Tablet, Projector, Notebook, TV
Connector Type on First End
HD-15 - Female
Connector Type on Second End
Mini DisplayPort 1.2 Digital Audio/Video - Male
Supported Resolution
1920 x 1200
Connector on Second End Details
(1) Mini DisplayPort 1.2 Digital Audio/Video - Male
Connector on First End Details
(1) 15-pin HD-15 - Female
Connection A
1 x 15-pin HD-15 - Female
Color
Black
Connection B
1 x Mini DisplayPort 1.2 Digital Audio/Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.