This item is Discontinued.

Tripp Lite KEYSPAN MINI DISPLAYPORT TO VGA/DVI/HDMI ALL-IN-ONE ADAPTER/CONVERTER, 6-IN., WH P137-06N-HDVW

KEYSPAN MINI DISPLAYPORT TO VGA/DVI/HDMI ALL-IN-ONE ADAPTER/CONVERTER, 6-IN., WH (Discontinued)

  • Mfr # P137-06N-HDVW
  • Zoro # G714883651
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P137-06N-HDVW
Zoro #
G714883651
UPC #
37332210623
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Cable Type
DVI/HDMI/Mini DisplayPort/VGA
Color
White
Item
A/V Cable
Includes
Keyspan P137-06N-HDVW DVI/HDMI/Mini DisplayPort/VGA Audio/Video Cable, Quick Start Guide
Green Environmental Attribute
Environmentally Friendly
Features
Passive
Package Contents
Keyspan P137-06N-HDVW DVI/HDMI/Mini DisplayPort/VGA Audio/Video Cable, Quick Start Guide
Device Supported
Chromebook, Audio/Video Device, Monitor, MacBook, TV, Projector, Notebook, Tablet
Supported Resolution
1920 x 1200
Connector on Second End Details
(1) HDMI Digital Audio/Video - Female, (1) 15-pin HD-15 - Female, (1) DVI-D (Dual-Link) Digital Video - Female
Connector on First End Details
(1) Mini DisplayPort Digital Audio/Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.