
Keyspan USB 4 Port Serial Adapter - 4 x 9-pin DB-9 Male RS-232 Serial
Mfr # USA-49WG
Zoro # G214911595
product price:Â $84.89
/ea
Free Shipping & Returns
Key Features
Includes
Keyspan High-Speed 4-Port RS232 Serial DB9 to USB Adapter Hub, 6 ft. USB Device Cable, CD with Driver Software and User Guide
Width
6 in
Height
1.8 in
Overall Depth
3 in
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USA-49WG
Zoro #
G214911595
UPC #
672603001441
Country of Origin
Taiwan, Province of China
Dimensions
Width
6 in
Height
1.8 in
Overall Depth
3 in
Depth
3 in
Details
Item
Serial Hub
Includes
Keyspan High-Speed 4-Port RS232 Serial DB9 to USB Adapter Hub, 6 ft. USB Device Cable, CD with Driver Software and User Guide
Standards
TAA Compliant
Data Transfer Rate
Up to 460kB/s Serial Port
Platform Supported
PC, Mac
Host Interface
USB
Data Transfer Speed
Up to 460kB/s Serial Port
Package Contents
Keyspan High-Speed 4-Port RS232 Serial DB9 to USB Adapter Hub, 6 ft. USB Device Cable, CD with Driver Software and User Guide
Form Factor
External
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.