Zoro Homepage

Keystone Blank Patch Panel RJ45 USB HDMI Cat5/6 2URM 32-Port

  • Mfr # N062-032-KJ

  • Zoro # G6768896


product price: $13.79
/ea

Key Features

Material
Cold Rolled Steel
Total Number of Ports
32
Environmentally Friendly
Yes
Package Contents
N062-032-KJ 32-Port 2U Rack-Mount Unshielded Blank Keystone/Multimedia Patch Panel, Grounding Wire
Compatible Rack Unit
2U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N062-032-KJ
Zoro #
G6768896
UPC #
037332214478
Country of Origin
China

Dimensions

Compatible Rack Width
19"

Details

Item
Keystone Blank Patch Panel RJ45 USB HDMI
Material
Cold Rolled Steel
Total Number of Ports
32
Environmentally Friendly
Yes
Package Contents
N062-032-KJ 32-Port 2U Rack-Mount Unshielded Blank Keystone/Multimedia Patch Panel, Grounding Wire
Compatible Rack Unit
2U

Description

Keystone Blank Patch Panel RJ45 USB HDMI

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.