Zoro Homepage

Keystone Jack, Cat6/Cat5e, 110 Style, White

  • Mfr # N238-001-WH

  • Zoro # G5183906


product price: $4.49
/ea
Sold in multiples of 3 for $13.47

Key Features

Category - Data Cable
5/5e, 6
Connector Type - Patch Cord
RJ45 (Female); 110 IDC
Color
White
Jacket Color
White
Connector Type
RJ-45 Network - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N238-001-WH
Zoro #
G5183906
UPC #
037332143662
Country of Origin
Taiwan, Province of China

Details

Item
Keystone Jack,Cat6/Cat5e,110 Style,White
Category - Data Cable
5/5e, 6
Connector Type - Patch Cord
RJ45 (Female); 110 IDC
Color
White
Jacket Color
White
Connector Type
RJ-45 Network - Female
Product Type
Network Connector
Product Color
White
Additional Information
Use in Cat. 6 or Cat. 5e installations, Dual-color coded labeling made for both 568A & 568B (258A) wiring schemes, Compact casing fits into any conventional face plate, outlet box or panel, Uniquely patterned, printed circuit board designed to meet Cat. 6 performances
Package Contents
Cat. 6/Cat. 5e 110 Punch Down Keystone Jack, White Cat6/Cat5e 110 Punch Down Keystone Jack, Termination caps (2)
Product Name
Cat. 6/Cat. 5e 110 Punch Down Keystone Jack
Connector Details
1 x RJ-45 Network Female
Certifications & Standards
EIA/TIA Cat. 6, UL, ANSI/TIA/EIA-568-B.2-1
TAA Compliant
Yes
Side A - Connector 1
RJ45 (FEMALE)
Side B - Connector 1
110 IDC
Package Includes
White Cat6/Cat5e 110 Punch Down Keystone Jack;Termination caps (2)
Housing Color
White
Connector Color
White
Product Compliance
Trade Agreements Act (TAA)
Technology
Cat5/5e; Cat6
Number of Ports
1

Description

Keystone Jack,Cat6/Cat5e,110 Style,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.