Keystone Jack, Shielded, Cat6a, Cat6a, Gray
Mfr # N238-001-SH-TFA
Zoro # G5183915
product price: $14.65
/eaKey Features
Category - Data Cable
5/5e, 6, 6a
Connector Type - Patch Cord
RJ45 (Female); 110 IDC
Color
Silver
Jacket Color
Silver
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N238-001-SH-TFA
Zoro #
G5183915
UPC #
037332189967
Country of Origin
Taiwan, Province of China
Dimensions
Unit Dimensions (hwd / in.)
5.000 x 4.000 x 0.500
Details
Item
Keystone Jack,Shielded, Cat6a,Cat6a,Gray
Category - Data Cable
5/5e, 6, 6a
Connector Type - Patch Cord
RJ45 (Female); 110 IDC
Color
Silver
Jacket Color
Silver
Shielding
Yes
Standards
Type 4 High-Power (100W, IEEE 802.3bt)
Connector Type
RJ-45 Network - Female
Product Type
Network Connector
Product Name
Toolless Shielded Cat6a Keystone Jack - Gray
Product Color
Gray
TAA Compliant
Yes
Connector Details
1 x RJ-45 Network Female
Product Compliance
Trade Agreements Act (TAA)
Side A - Connector 1
RJ45 (FEMALE)
Connector Color
Silver; White
Package Includes
N238-001-SH-TFA Toolless Shielded Cat6a Keystone Jack, PoE+ Compliant, Silver
Side B - Connector 1
110 IDC
Technology
Cat6a
Number of Ports
1
PoE Type
Type 4 High-Power (100W, IEEE 802.3bt)
Description
Keystone Jack,Shielded, Cat6a,Cat6a,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.