
Keystone Wall Plate 12Port Cat
Mfr # N080-212
Zoro # G5506192
product price: $2.89
/eaSold in multiples of 3 for $8.67
Key Features
Material
Polycarbonate
Color
White
Includes
(4) #6-32 screws
Standards
TAA Compliant
Product Type
Faceplate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N080-212
Zoro #
G5506192
UPC #
37332236296
Country of Origin
China
Details
Material
Polycarbonate
Color
White
Includes
(4) #6-32 screws
Standards
TAA Compliant
Product Type
Faceplate
Number of Gangs
2-gang
Number of Sockets
12
Green Environmental Attribute
Environmentally Friendly
Mounting
Wall
Mount Type
Wall Mount
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Faceplate
Package Contents
12-Port Keystone Double-Gang Faceplate, White, TAA, 4 x #6-32 screws
Environmentally Friendly
Yes
Total Number of Sockets
12
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.