
Keystone Wall Plate 8-Port Cat
Mfr # N080-208
Zoro # G5500556
product price: $4.79
/eaSold in multiples of 2 for $9.58
Key Features
Material
Polycarbonate
Includes
(4) #6-32 screws
Standards
TAA Compliant
Color
White
Product Type
Faceplate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N080-208
Zoro #
G5500556
UPC #
37332236289
Country of Origin
China
Details
Material
Polycarbonate
Includes
(4) #6-32 screws
Standards
TAA Compliant
Color
White
Product Type
Faceplate
Number of Gangs
2-gang
Number of Sockets
8
Green Environmental Attribute
Environmentally Friendly
Mounting
Wall
Mount Type
Wall Mount
Item
Faceplate
Package Contents
8-Port Keystone Double-Gang Faceplate, White, TAA, 4 x #6-32 screws
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Total Number of Sockets
8
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.