Zoro Homepage

KVM, 2-Port, Desktop, PS2, 1U

  • Mfr # B022-002-KT-R

  • Zoro # G5412447


product price: $64.69
/ea

Key Features

Number of Ports
2
Color
Silver
Max CPU
2
Port Selection
Push Buttons, Hotkeys
Input Frequency
50/60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B022-002-KT-R
Zoro #
G5412447
UPC #
037332120236
Country of Origin
China

Details

Item
KVM,2-Port,Desktop,PS2,1U
Number of Ports
2
Color
Silver
Max CPU
2
Port Selection
Push Buttons, Hotkeys
Input Frequency
50/60Hz
Number of Users
1

Description

KVM,2-Port,Desktop,PS2,1U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.