Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KVM, 4-Port, DVI, Audio, Cables, USB

  • Mfr # B004-DUA4-K-R

  • Zoro # G5412648


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Nickel
Number of Ports
4
Color
Silver
Input Frequency
50/60Hz
Relative Humidity
0%-90% RH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B004-DUA4-K-R
Zoro #
G5412648
UPC #
037332167903
Country of Origin
China

Details

Item
KVM Switchbox
Connector Type
Nickel
Number of Ports
4
Color
Silver
Input Frequency
50/60Hz
Relative Humidity
0%-90% RH
LED Indicators
Blue (Selected PC)
Input Current
100-240V
Operating Temperature Range
32 to 104 F
Console Keyboard and Mouse Interface
USB
Number of USB Hub Ports
2
Storage Temperature Range
-4 to 140 F (-20 to 60 C)
Max Supported Video Resolution
1920 x 1200 (Digital), 2048 x 1536 (Analog)
Power Consumption (Watts)
8
USB Specification
USB 2.0 (up to 480 Mbps)
Number of Users
1
Max CPU
4
Port Selection
Pushbutton, Hotkey
Computer Monitor Interface
DVI-I Single-Link
Package Contents
B004-DUA4-K-R KVM Switch, 4 x 6 ft. DVI-I with 3.5mm Audio Cable kits, 4 x 6 ft. USB A-B Cables (P118-000 DVI-I to DVI-D Adapter is Required for PCs with DVI-D Ports), CD-ROM with Software, Owner's Manual with Warranty Information, 5V, 2A AC Adapter
Graphic Mode
WUXGA, QXGA
Platform Supported
PC
Max. Resolution
2048 x 1536
USB
Yes
Number of DVI Ports
5
Environmentally Friendly
Yes
Number of USB Ports
10
Mount Type
Desktop
Microphone
Yes
Input Voltage
110 V AC, 220 V AC
DVI
Yes

Description

KVM,4-Port,DVI,Audio,Cables,USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.