
KVM, 8 Port, RM, PS/2, 1U
Mfr # B004-008
Zoro # G5412727
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
9 V DC
Depth
6"
Width
19"
Height
1.8"
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B004-008
Zoro #
G5412727
UPC #
037332125323
Country of Origin
China
Dimensions
Depth
6"
Width
19"
Height
1.8"
Rack Height
1U
Details
Item
KVM,8 Port,RM,PS/2,1U
Input Voltage
9 V DC
Color
Black
Product Type
KVM Switchbox
Platform Supported
Mac, Sun, PC
PS/2 Port
Yes
VGA
Yes
Standards
DDC2B
Max. Resolution
1920 x 1440
Mount Type
Rack-mountable
Package Contents
Analog KVM Switch, Optional AC Power Adapter, Manual
Number of PS/2 Ports
2
Number of Local Users Supported
1
Number of Computers Supported
8
Environmentally Friendly
Yes
Minimum Scan Interval
7 Second
Input Current
600 mA
Graphic Mode
VGA, SVGA
Number of VGA Ports
1
Description
KVM,8 Port,RM,PS/2,1U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.