KVM Cable Kit, 10 Ft
Mfr # P759-010
Zoro # G4408817
product price: $64.79
/eaKey Features
Connector Type
DVI-D Male
Number of Computers Controlled
1
Cable Length
10 ft
Color
Black
Standards
RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P759-010
Zoro #
G4408817
UPC #
037332170699
Country of Origin
China
Dimensions
Cable Length
10 ft
Overall Depth
10 ft
Details
Item
KVM Switch Cable Kit
Connector Type
DVI-D Male
Number of Computers Controlled
1
Color
Black
Standards
RoHS
Number of Ports
1
Features
Molded
Compatibility
Tripp Lite NIAP Secure KVM Switches: B002-DUA2, B002-DUA4
Description
KVM Cable Kit, DVI Male to Male, USB A Male to USB B Male and 2 x 3.5mm for Speaker and Microphone., Cable Length 10 ft., Color Black, Standards RoHS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.