Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KVM Cable, Specter II, Remote, USB, Phantom

  • Mfr # 0SU51011

  • Zoro # G5412806


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Depth
6"
Width
10"
Height
2"
Product Type
KVM Switchbox
Number of USB Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0SU51011
Zoro #
G5412806
UPC #
654518201642
Country of Origin
Israel

Dimensions

Depth
6"
Width
10"
Height
2"

Details

Item
KVM Cable,Specter II,Remote,USB,Phantom
Product Type
KVM Switchbox
Number of USB Ports
1
Color
Beige
Compatibility
DOS, HP UX QNX, SGI, FreeBSD, BeOS, Open VMS, NOVELL 3.12-6
KVM Technology
Digital & Analog
Graphic Mode
VGA
Platform Supported
PC
Maximum Operating Distance
360.89 ft
USB
Yes
Number of Computers Supported
63
Compatible With
DOS, HP UX QNX, SGI, FreeBSD, BeOS, Open VMS, NOVELL 3.12-6

Description

KVM Cable,Specter II,Remote,USB,Phantom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.