Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KVM CONSOLE KVM SWITCH SHORT-DEPTH 1URM

  • Mfr # B021-SWHD-K

  • Zoro # G114878189


product price: $2,498.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Depth
7.4"
Width
7.4"
Height
0.6"
Screen Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B021-SWHD-K
Zoro #
G114878189
UPC #
37332273208
Country of Origin
Taiwan, Province of China

Dimensions

Depth
7.4"
Width
7.4"
Height
0.6"
Screen Size
18.5"

Details

Item
LCD Rack Console
Input Voltage
230 V AC, 120 V AC
Screen Resolution
1920 x 1080
Input Voltage Range
100-240V
HDMI
Yes
Input Current
1A
Package Contents
1U Rack-Mount Short-Depth HDMI KVM Console KVM Switch with 18.5 in. LCD, HDMI/USB KVM Cable Kit, C13 to NEMA 5-15P Power Cord, C13 to C14 Power Cord, DB9 Stereo Firmware Upgrade Cable, Rack-mounting Hardware, Quick Start Guide
Number of HDMI Ports
1
Platform Supported
Sun, PC, Mac, Linux
Display Screen Type
LCD
Number of USB Ports
3
Number of Computers Supported
1
Frequency
60 Hz, 50 Hz
Screen Mode
Full HD
Device Type
LCD Rack Console
Environmentally Friendly
Yes
Keyboard
Yes
Minimum Operating Temperature
32°F (0°C)
Maximum Operating Temperature
104°F (40°C)
KVM Switch
Yes
Pointing Device Type
TouchPad
USB
Yes
Product Material
Plastic, Metal
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.