Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KVM DAISY CHAIN CABLE FOR B020

  • Mfr # P772-015

  • Zoro # G916048179


product price: $50.19
/ea

Key Features

Package Contents
Daisychain Cable, 15-ft. Daisychain Cable for Tripp Lite's B022-016 NetDirector KVM Switch
Standards
RoHS
Jacket Material
Polyvinyl Chloride (PVC)
Features
Molded
Compatible With
It is designed to link a B022-016 KVM switch to a B020-008, B020-016 or B022-016 KVM switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P772-015
Zoro #
G916048179
UPC #
37332122841
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Package Contents
Daisychain Cable, 15-ft. Daisychain Cable for Tripp Lite's B022-016 NetDirector KVM Switch
Standards
RoHS
Jacket Material
Polyvinyl Chloride (PVC)
Features
Molded
Compatible With
It is designed to link a B022-016 KVM switch to a B020-008, B020-016 or B022-016 KVM switch
Connector on First End Details
1 x 25-pin DB-25 - Male
Item
Data Transfer Cable
Conductor
Copper
Connector on Second End Details
1 x 25-pin DB-25 - Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.