Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KVM DAISYCHAIN CABLE FOR THE B

  • Mfr # P781-010

  • Zoro # G616048226


product price: $43.39
/ea

Key Features

Features
Molded
Compatible With
Tripp Lite B040 KVM Switch, Tripp Lite B042 KVM Switch
Connector on Second End Details
1 x 15-pin HD-15 - Female
Color
Black
Package Contents
KVM Daisy Chain Cable, 10ft HD15 Male/Female B040 / B042 KVM Daisy Chain Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P781-010
Zoro #
G616048226
UPC #
37332146502
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Features
Molded
Compatible With
Tripp Lite B040 KVM Switch, Tripp Lite B042 KVM Switch
Connector on Second End Details
1 x 15-pin HD-15 - Female
Color
Black
Package Contents
KVM Daisy Chain Cable, 10ft HD15 Male/Female B040 / B042 KVM Daisy Chain Cable
Connector on First End Details
1 x 15-pin HD-15 - Male
Item
Data Transfer Cable
Conductor
Copper
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.