Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KVM EXTENDER W/ VGA USB 330FT

  • Mfr # B013-330-USB

  • Zoro # G316128310


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Platform Supported
Mac, Windows
Network (RJ-45)
Yes
Maximum Operating Distance
330 ft
Input Voltage
240 V AC
Input Voltage Range
100-240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B013-330-USB
Zoro #
G316128310
UPC #
37332288875
Country of Origin
China

Dimensions

Transmitter Depth
2.55 in
Transmitter Height
1.02 in
Transmitter Width
5.15 in
Receiver Width
5.15 in
Receiver Depth
2.55 in
Receiver Height
1.02 in

Details

Platform Supported
Mac, Windows
Network (RJ-45)
Yes
Maximum Operating Distance
330 ft
Input Voltage
240 V AC
Input Voltage Range
100-240V
USB
Yes
Connectivity Technology
Wired
Device Type
KVM Extender
Frequency
60 Hz, 50 Hz
Number of VGA Ports
4
Number of USB Ports
6
Max. Resolution
1920 x 1200
Color
Black
VGA
Yes
Number of Network (RJ-45) Ports
2
Item
KVM Extender

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.