
KVM OVER IP REMOTE USER CONSOLE STATION JAVA FREE B064-IPG KVMS
Mfr # B064-000-STN
Zoro # G214877747
product price: $937.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120 V AC, 230 V AC
Depth
1.1"
Height
6.9"
Width
5.9"
HDMI
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B064-000-STN
Zoro #
G214877747
UPC #
37332252777
Country of Origin
Taiwan, Province of China
Dimensions
Depth
1.1"
Height
6.9"
Width
5.9"
Details
Item
KVM Switchbox
Input Voltage
120 V AC, 230 V AC
HDMI
Yes
Environmentally Friendly
Yes
Number of HDMI Ports
1
Number of Network (RJ-45) Ports
1
USB
Yes
Package Contents
KVM over IP Remote-User Console Station, 4 x Rubber feet, Mounting plate, External power supply with 4 ft. cord and C13 to NEMA 5-15P input (Input: 100-240V, 50/60 Hz, 0.7A; Output: 5V 4A), Owner's Manual
Number of Computers Supported
1
Maximum Video Resolution
1920 x 1200
Number of USB Ports
4
Input Voltage Range
100V to 240V
Plug/Connector Type
NEMA 5-15P
Network (RJ-45)
Yes
Mount Type
Desktop, Rack-mountable
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.