Zoro Homepage

KVM Switch, 1 in H

  • Mfr # B005-DPUA4

  • Zoro # G222414453


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Number of HDMI Ports
1
Depth
3 in
Package Contents
B005-DPUA4 4-Port DisplayPort/USB KVM Switch, IR Extender, IR Remote Control, External Power Supply (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5V 3A), Mounting Brackets, Owner's Manual
Number of USB Ports
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B005-DPUA4
Zoro #
G222414453
UPC #
037332255020
Country of Origin
Viet Nam

Dimensions

Depth
3 in
Height
1 in
Width
9.6 in

Details

Environmentally Friendly
Yes
Number of HDMI Ports
1
Package Contents
B005-DPUA4 4-Port DisplayPort/USB KVM Switch, IR Extender, IR Remote Control, External Power Supply (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5V 3A), Mounting Brackets, Owner's Manual
Number of USB Ports
8
Input Voltage Range
100V AC to 240V AC
Input Voltage
230 V AC, 120 V AC
Item
KVM Switchbox
Max. Resolution
4096 x 2160
Number of Local Users Supported
1
Number of Computers Supported
4
USB
Yes
Number of DisplayPorts
5
DisplayPort
Yes
Frequency
60 Hz, 50 Hz
HDMI
Yes

Description

KVM Switch, Overall Depth 3 in, Overall Height 1 in, Overall Width 7 in, Product Type KVM Switch, Includes External Power Supply, Interchangeable Plug Adapters, IR Extender, IR Remote Control, Mounting Brackets, Video Outputs (5) DisplayPort Female, USB Port Yes, Audio Inputs (10) 3.5 mm Female, Audio Outputs (3) 3.5 mm Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.