Zoro Homepage

KVM Switch, 17 in H

  • Mfr # B024-DPU08

  • Zoro # G222413944


product price: $1,706.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Frequency
60 Hz, 50 Hz
Input Voltage Range
100V AC to 240V AC
Max. Resolution
4096 x 2160
Package Contents
B024-DPU08 8-Port DisplayPort/USB KVM Switch, 2 x DisplayPort 1.4 cables, 5 ft. (1.5 m), 2 x USB 3.0 A-to-B cables, 6 ft. (1.8 m), 2 x 3.5 mm audio cables, 6 ft., Firmware upgrade cable, 6 ft., External power supply (Input: 100-240V, 50/60 Hz; Output: 12V 3.3A) with detachable C13-to-C14 cord, 4 ft. (1.2 m), 4 x Rubber Feet, Rack-Mounting Hardware, Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B024-DPU08
Zoro #
G222413944
UPC #
037332263728
Country of Origin
Taiwan, Province of China

Dimensions

Height
17 in
Depth
1.7 in
Width
8.4 in
Rack Height
1U

Details

Environmentally Friendly
Yes
Frequency
60 Hz, 50 Hz
Input Voltage Range
100V AC to 240V AC
Max. Resolution
4096 x 2160
Package Contents
B024-DPU08 8-Port DisplayPort/USB KVM Switch, 2 x DisplayPort 1.4 cables, 5 ft. (1.5 m), 2 x USB 3.0 A-to-B cables, 6 ft. (1.8 m), 2 x 3.5 mm audio cables, 6 ft., Firmware upgrade cable, 6 ft., External power supply (Input: 100-240V, 50/60 Hz; Output: 12V 3.3A) with detachable C13-to-C14 cord, 4 ft. (1.2 m), 4 x Rubber Feet, Rack-Mounting Hardware, Quick Start Guide
Number of Computers Supported
8
DisplayPort
Yes
Number of USB Ports
10
USB
Yes
Number of DisplayPorts
8
Input Voltage
230 V AC, 120 V AC
Mount Type
Rack-mountable, Desktop
Item
KVM Switchbox

Description

KVM Switch, Overall Depth 1 3/4 in, Overall Height 17 in, Overall Width 8 1/2 in, Product Type KVM Switch, Includes (2) 5 ft DisplayPort 1.4 Cables, (2) 6 ft USB 3.0 A to B Cables, (2) 6 ft 3.5 mm Audio Cables, (4) Rubber Feet, 4 ft External Power Supply with Detachable C13 to C14 Cord, 6 ft Firmware Upgrade Cable, Rack-Mounting Hardware, Video Inputs (8) DisplayPort Female, Video Outputs DisplayPort Female, USB Port Yes, Audio Inputs (8) 3.5 mm Female, Audio Outputs 3.5 mm Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.