Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KVM Switch, 17 in H

  • Mfr # B024-DPU16

  • Zoro # G222324172


product price: $2,120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B024-DPU16
Zoro #
G222324172
UPC #
037332263711
Country of Origin
Taiwan, Province of China

Description

KVM Switch, Overall Depth 1 3/4 in, Overall Height 17 in, Overall Width 8 1/2 in, Product Type KVM Switch, Includes (2) 5 ft DisplayPort 1.4 Cables, (2) 6 ft USB 3.0 A to B Cables, (2) 6 ft 3.5 mm Audio Cables, (4) Rubber Feet, 4 ft External Power Supply with Detachable C13 to C14 Cord, 6 ft Firmware Upgrade Cable, Rack-Mounting Hardware, Video Inputs (16) DisplayPort Female, Video Outputs DisplayPort Female, USB Port Yes, Audio Inputs (16) 3.5 mm Female, Audio Outputs 3.5 mm Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.