Zoro Homepage

KVM Switch Cable, Male, 10 ft H

  • Mfr # P776-010

  • Zoro # G5411911


product price: $61.49
/ea

Key Features

Connector Type
HD15 Male, USB A Male
Number of Computers Controlled
1
Number of Ports
3
Color
Black
Cable Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P776-010
Zoro #
G5411911
UPC #
037332121943
Country of Origin
China

Dimensions

Cable Length
10 ft
Overall Width
10 ft

Details

Item
KVM Switch Cable
Connector Type
HD15 Male, USB A Male
Number of Computers Controlled
1
Number of Ports
3
Color
Black
Product Type
KVM Cable
Compatibility
Tripp Lite KVM Switch NetDirector (Model # B020-008, B020-016 and B022-016), and new Slim B022-002-KT-R B022-004-R

Description

USB Cable Kit,KVM B020/2 Series,10ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.