Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KVM Switch DVI USB w/ Audio & USB Peripheral Sharing 1URM 8-Port

  • Mfr # B024-DUA8-DL

  • Zoro # G6768783


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Width
17.2"
Depth
6.3"
Height
1.7"
Maximum Operating Distance
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B024-DUA8-DL
Zoro #
G6768783
UPC #
037332193575
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.2"
Depth
6.3"
Height
1.7"
Rack Height
1U

Details

Item
KVM Switchbox
Input Voltage
120 V AC, 230 V AC
Maximum Operating Distance
15 ft
Environmentally Friendly
Yes
Package Contents
B024-DUA8-DL DVI/USB 8-Port KVM Switch, 2 x DVI/USB KVM cable kits, 6 ft., External Power Supply w/NEMA 1-15P Plug And 5 ft. Cord (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5.3V 2.4A), RJ11 to DB9 Firmware Upgrade Cable, 6 ft., Grounding Wire, Rack-Mounting Hardware, Rubber Feet, Owner's Manual
Number of DVI Ports
9
DVI
Yes
Maximum Video Resolution
2560 x 1600
Number of USB Ports
11
Number of VGA Ports
1
Number of Computers Supported
8
Input Voltage Range
120V AC to 230V AC
VGA
Yes
Number of Local Users Supported
1
USB
Yes
Mount Type
Desktop, Rack-mountable

Description

KVM Switch DVI USB w/ Audio / USB Periph

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.