
KVM SWITCH USB SERVER INTERFAC
Mfr # B078-101-USB-1
Zoro # G216040767
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Environmentally Friendly
Yes
Conductor
Copper
Cable Type
RJ-45/USB/VGA
Connector on First End Details
1 x RJ-45 Network - Female, 1 x 15-pin HD-15 - Male
Compatible With
Tripp Lite B070 / B072-Series NetCommander Cat5 KVM Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B078-101-USB-1
Zoro #
G216040767
UPC #
37332178688
Country of Origin
China
Details
Environmentally Friendly
Yes
Conductor
Copper
Cable Type
RJ-45/USB/VGA
Connector on First End Details
1 x RJ-45 Network - Female, 1 x 15-pin HD-15 - Male
Item
KVM Cable
Compatible With
Tripp Lite B070 / B072-Series NetCommander Cat5 KVM Switch
Device Supported
KVM Switch
Connector on Second End Details
1 x USB Type A - Male
Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.