
KVM SWITCH USB SERVER INTERFAC
Mfr # B078-101-USB-8
Zoro # G716040724
product price: $684.99
/ea
Free Shipping & Returns
Key Features
USB
Yes
Network (RJ-45)
Yes
Connectivity Technology
Wired
Number of Computers Supported
1
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B078-101-USB-8
Zoro #
G716040724
UPC #
37332182470
Country of Origin
China
Details
Item
KVM Extender
USB
Yes
Network (RJ-45)
Yes
Connectivity Technology
Wired
Number of Computers Supported
1
Environmentally Friendly
Yes
VGA
Yes
Number of Network (RJ-45) Ports
1
Maximum Operating Distance
100 ft
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.