
Kvm Switch Usb/Ps2 Combo Cable Kit
Mfr # P780-006
Zoro # G0688375
product price: $24.59
/eaKey Features
Compatible With
Tripp Lite B040 Series and B042-Series KVM Switches
Material
Copper
Cord Length
6 ft
Features
Molded
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P780-006
Zoro #
G0688375
UPC #
037332141439
Country of Origin
China
Dimensions
Cord Length
6 ft
Cable Length
6 ft
Details
Item
Kvm Switch Usb/Ps2 Combo Cable Kit
Compatible With
Tripp Lite B040 Series and B042-Series KVM Switches
Material
Copper
Features
Molded
Color
Black
Product Type
KVM Cable
Compatibility
Tripp Lite B042-Series KVM Switches
Shielding
Yes
Connector on Second End Details
1 x USB Type A - Male, 1 x Mini-DIN (PS/2) - Male, 1 x 15-pin HD-15 VGA - Male
Shielding Material
Foil
Conductor Material
Copper
Connector on First End Details
1 x 15-pin HD-15 VGA - Male
Device Supported
Keyboard, KVM Switch
Product Material
Copper - Condutor
Description
Kvm Switch Usb/Ps2 Combo Cable Kit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.