Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KVM Swtich, 1 in H

  • Mfr # B005-DPUA2-K

  • Zoro # G822414143


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Input Voltage Range
100V AC to 240V AC
Environmentally Friendly
Yes
Height
1 in
Package Contents
B005-DPUA2-K 2-Port DisplayPort/USB KVM Switch, IR Extender, IR Remote Control, (2) USB 3.0 A-to-B cables (M/M), External Power Supply (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5V 3A), Mounting Brackets, Owner's Manual
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B005-DPUA2-K
Zoro #
G822414143
UPC #
037332254887
Country of Origin
Viet Nam

Dimensions

Height
1 in
Width
7 in
Depth
3 in

Details

Input Voltage Range
100V AC to 240V AC
Environmentally Friendly
Yes
Package Contents
B005-DPUA2-K 2-Port DisplayPort/USB KVM Switch, IR Extender, IR Remote Control, (2) USB 3.0 A-to-B cables (M/M), External Power Supply (Input: 100-240V, 50/60 Hz, 0.5A; Output: 5V 3A), Mounting Brackets, Owner's Manual
DisplayPort
Yes
Number of Computers Supported
2
HDMI
Yes
Max. Resolution
4096 x 2160
Number of DisplayPorts
3
Number of HDMI Ports
1
Number of USB Ports
6
Item
KVM Switchbox
Number of Local Users Supported
1
USB
Yes
Input Voltage
120 V AC, 230 V AC

Description

KVM Swtich, Overall Depth 3 in, Overall Height 1 in, Overall Width 7 in, Product Type KVM Switch, For Use With Keyboard, Mouse, Single Monitor, Includes (2) USB 3.0 A-to-B Cables (M/M), External Power Supply (Input: 100-240V, Output: 5V 3A), Interchangeable Plug Adapters, IR Extender, IR Remote Control, Mounting Brackets, Video Outputs (3) DisplayPort Female, USB Port Yes, Audio Inputs (6) 3.5 mm Female, Audio Outputs (3) 3.5 mm Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.