Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laptop Hub, 1 GBps

  • Mfr # U444-06N-H4GU-C

  • Zoro # G116556948


product price: $102.99
/ea
Free Shipping & Returns

Key Features

HDMI
Yes
USB Charging Port
2
Network (RJ-45)
Yes
Includes
U444-06N-H4GU-C Docking Station Owner's Manual
Number of USB 3.0 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U444-06N-H4GU-C
Zoro #
G116556948
UPC #
037332193964
Country of Origin
Viet Nam

Dimensions

Cable Length
6 in

Details

HDMI
Yes
USB Charging Port
2
Network (RJ-45)
Yes
Includes
U444-06N-H4GU-C Docking Station Owner's Manual
Number of USB 3.0 Ports
2
DisplayPort
Yes
Compatible Devices
Tablet PC, Desktop PC, Notebook
Interfaces
USB Type C
Item
Docking Station
Connectivity Technology
Wired

Description

Laptop Docking Stations and Hubs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.