Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laptop Hub, 1 GBps

  • Mfr # U460-003-3AGB-C

  • Zoro # G016556949


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
1
USB Charging Port
4
Interfaces
USB Type C
Number of USB 3.0 Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U460-003-3AGB-C
Zoro #
G016556949
UPC #
037332209184
Country of Origin
Viet Nam

Details

Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
1
USB Charging Port
4
Interfaces
USB Type C
Number of USB 3.0 Ports
3
Mounting
External
Includes
U460-003-3AGB-C USB/Ethernet Combo Hub Owner's Manual
Item
USB/Ethernet Combo Hub
Platform Supported
Mac, PC

Description

Laptop Docking Stations and Hubs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.