
Laptop Hub, 5 GBps
Mfr # U444-06N-H4UBC2
Zoro # G116557013
product price: $69.89
/eaKey Features
Connector Type on First End
USB 3.1 (Gen 1) Type C - Male
Features
HDCP 2.2, Plug and Play, Charging, USB- Power Delivery (USB PD)
Width
1.3 in
Height
0.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U444-06N-H4UBC2
Zoro #
G116557013
UPC #
037332251282
Country of Origin
Viet Nam
Dimensions
Width
1.3 in
Height
0.5 in
Depth
2.8 in
Details
Connector Type on First End
USB 3.1 (Gen 1) Type C - Male
Features
HDCP 2.2, Plug and Play, Charging, USB- Power Delivery (USB PD)
Color
Black
Material
Polyvinyl Chloride (PVC), ABS, Aluminum
Environmentally Friendly
Yes
Maximum Resolution Supported
4096 x 2160
Connector Type on Second End
USB 3.1 (Gen 1) Type C - Female, USB 3.1 (Gen 1) Type A - Female, HDMI 2.0 Digital Audio/Video - Female
Item
AV/Data Transfer Adapter
Connector Plating
Nickel
Adapter Type
HDMI/USB/USB-C
Includes
U444-06N-H4UBC2 USB-C Multiport Adapter Owner's Manual
Description
Laptop Docking Stations and Hubs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.