Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laptop Hub, 5 GBps

  • Mfr # U460-ST4-4A-C

  • Zoro # G516556968


product price: $52.19
/ea

Key Features

Color
Silver
Height
9.92 in
Features
USB Hub, Foldable, Multiple Viewing Angle, Portable, USB Charging Port, Compact, Ergonomic
Power Source
AC Power
Material
Polycarbonate, Acrylonitrile Butadiene Styrene (ABS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U460-ST4-4A-C
Zoro #
G516556968
UPC #
037332265869
Country of Origin
Viet Nam

Dimensions

Height
9.92 in
Width
2.36 in

Details

Color
Silver
Features
USB Hub, Foldable, Multiple Viewing Angle, Portable, USB Charging Port, Compact, Ergonomic
Power Source
AC Power
Material
Polycarbonate, Acrylonitrile Butadiene Styrene (ABS)
Item
Notebook Stand
Includes
U460-ST4-4A-C 4-Port USB-C Hub with Laptop Stand Quick Start Guide
Environmentally Friendly
Yes

Description

Laptop Docking Stations and Hubs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.