
Laptop Hub, Cabled, 480 MBps
Mfr # U223-004-IND-1
Zoro # G316556960
product price: $77.69
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
6.2 in
Height
1.3 in
Interfaces
USB 2.0 Type B
Platform Supported
Linux, PC, Mac
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U223-004-IND-1
Zoro #
G316556960
UPC #
037332253026
Country of Origin
Malaysia
Dimensions
Depth
6.2 in
Height
1.3 in
Width
3.1 in
Details
Color
Black
Item
USB Hub
Interfaces
USB 2.0 Type B
Platform Supported
Linux, PC, Mac
Includes
U223-004-IND-1 4-Port Industrial-Grade USB 2.0 Hub 3-pin Power Terminal Block USB-A to USB-B Cable DIN Rail-Mounting Hardware Wall-Mounting Hardware Owner's Manual
Number of USB 2.0 Ports
4
USB Charging Port
4
Mounting
Wall/DIN Rail Mountable
Environmentally Friendly
Yes
Description
Laptop Docking Stations and Hubs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.