Shop TRIPP LITE

LC-1800 1800-Watt Line Conditioner

  • Mfr # LC-1800
  • Zoro # G504030647

product price: 
$
419.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 587 / ANSI C62.41, UL1012 (USA), cUL1012 (Canada), NOM (Mexico).
Includes
LC1800 Line Conditioner, Mounting hardware, Instruction manual.
Cord Length
6 ft
Protection Type
Brownout, EMI / RFI, Over Voltage, Surge
Max. Line Current
15 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LC-1800
Zoro #
G504030647
UPC #
37332040039
Country of Origin
China
Standards
IEEE 587 / ANSI C62.41, UL1012 (USA), cUL1012 (Canada), NOM (Mexico).
Includes
LC1800 Line Conditioner, Mounting hardware, Instruction manual.
Protection Type
Brownout, EMI / RFI, Over Voltage, Surge
Max. Line Current
15 A
Surge Energy Rating
1440 J
Item
Line Conditioner
Load Capacity
1800 W
Input Voltage
110V AC
Max. Frequency
60 Hz
Receptacle Detail
(6) NEMA 5-15R
Plug/Connector Type
NEMA 5-15P
Output Voltage
120V AC

Dimensions

Cord Length
6 ft

Description

1800 watt (peak output) Automatic Voltage Regulation (AVR) system. Protects sensitive electronics computer accessories and home theater equipment from power-related damage and performance problems. Extends the useful life of connected equipment by providing optimum voltage conditions for enhanced efficiency and cooler internal operating temperatures. Reliable transformer-based voltage correction circuits maintain 120V nominal output during voltage fluctuations between 89 and 147V. Three levels of voltage stabilization offer targeted response for overvoltages undervoltages and severe brownouts. Prevents equipment damage and power related performance problems for computer accessories printers home theater equipment a/v components and other sensitive electronic devices. Network-grade AC surge and EMI/RFI noise suppression. Supports loads up to 1800 watts (peak output) or 1500 watts (continuous output) 15A maximum. Includes 6 AC outlets 6 ft AC line cord and 7 diagnostic LEDs which display incoming voltage level surge suppression status and line fault status.
  • Maintains usable 120V nominal output during brownouts as low as 87V and overvoltages as high as 140V.
  • 1800 watts output power rating supports heavy 120V loads up to 15 amps.
  • Network grade surge suppression.
  • Complete EMI/RFI noise filtering.
  • 7 diagnostic LEDs indicate input voltage levels surge suppression status and line fault conditions.
  • 6 protected NEMA5-15R outlets.
  • 6-ft. AC power cord with standard NEMA5-15P input plug.
    OUTPUT:
  • Output watts: 1800.
  • Output nominal voltage: 120V / 60Hz.
  • Outlet quantity / type: 6 NEMA 5-15R6 NEMA5-15R.
    INPUT:
  • Input cord length (ft.): 6.
  • Input cord length (m): 1.83.
    LEDS ALARMS & SWITCHES:
  • Front panel LEDs: 7 LEDs show incoming voltage status protection present and line fault conditions.
    SURGE / NOISE SUPPRESSION:
  • UPS AC suppression joule rating: 1440 joules.
  • EMI / RFI AC noise suppression: 80 dB.
    PHYSICAL:
  • Material of construction: Plastic.
  • Form factors supported: Small Tower.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.