Zoro Homepage

Lightning to USB Charge Sync iPhone iPad Apple MFi Certified 3FT

  • Mfr # M100-003-BK

  • Zoro # G6768993


product price: $22.49
/ea

Key Features

Cable Length
3 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Cable Type
Lightning/USB
Compatible With
Apple: iPhone 5iPhone 5ciPhone 5siPad (4th Generation)iPad MiniiPad AiriPod Touch (5th Generation)iPod Nano (7th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100-003-BK
Zoro #
G6768993
UPC #
037332200433
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Cable Type
Lightning/USB
Compatible With
Apple: iPhone 5iPhone 5ciPhone 5siPad (4th Generation)iPad MiniiPad AiriPod Touch (5th Generation)iPod Nano (7th Generation)
Connector on First End Details
1 x USB Type A - Male
Conductor
Copper
Connector on Second End Details
1 x Lightning - Male
Device Supported
iPod, iPad, iPhone
Environmentally Friendly
Yes
MFI
Yes
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatibility
Apple: iPhone 5, iPhone 5c, iPhone 5s, iPad (4th Generation), iPad Mini, iPad Air, iPod Touch (5th Generation), iPod Nano (7th Generation)

Description

Lightning to USB Charge Sync iPhone iPad

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.