
LIGHTNING TO USB SYNC / CHARGE
Mfr # M100-10N-BK-10
Zoro # G016040806
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Connector on Second End Details
1 x USB Type A - Male
Compatibility
Apple Devices: iPhone 5, 5c, 5s, 6, 6 Plus, iPad (4th generation), iPad mini, mini 2, mini 3, iPad Air, Air 2, iPod Touch (5th generation), and iPod nano (7th generation)
MFI
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
USB Type A - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M100-10N-BK-10
Zoro #
G016040806
UPC #
37332188526
Country of Origin
China
Details
Connector on Second End Details
1 x USB Type A - Male
Compatibility
Apple Devices: iPhone 5, 5c, 5s, 6, 6 Plus, iPad (4th generation), iPad mini, mini 2, mini 3, iPad Air, Air 2, iPod Touch (5th generation), and iPod nano (7th generation)
MFI
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
End 2 Connection Type
USB Type A - Male
Color
Black
End 1 Connection Type
Lightning - Male
Item
Data Transfer Cable
Cable Type
Lightning/USB
Connector on First End Details
1 x Lightning - Male
Environmentally Friendly
Yes
Device Supported
iPad, iPhone, iPod
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.