Zoro Homepage

LIGHTNING TO USB SYNC / CHARGE

  • Mfr # M100-10N-BK

  • Zoro # G616040732


product price: $17.39
/ea

Key Features

Connector on First End Details
1 x Lightning - Male
End 1 Connection Type
Lightning - Male
Environmentally Friendly
Yes
Connector on Second End Details
1 x USB Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100-10N-BK
Zoro #
G616040732
UPC #
37332188519
Country of Origin
China

Details

Connector on First End Details
1 x Lightning - Male
End 1 Connection Type
Lightning - Male
Environmentally Friendly
Yes
Connector on Second End Details
1 x USB Type A - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
MFI
Yes
Item
Data Transfer Cable
End 2 Connection Type
USB Type A - Male
Color
Black
Device Supported
iPod, iPhone, iPad
Compatibility
Apple Devices: iPhone 5, 5c, 5s, 6, 6 Plus, iPad (4th generation), iPad mini, mini 2, mini 3, iPad Air, Air 2, iPod Touch (5th generation), and iPod nano (7th generation)
Cable Type
Lightning/USB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.