Zoro Homepage

Lightning to USB Sync Charge Right-Angle iPhone iPad White 3ft

  • Mfr # M100-003-LRA-WH

  • Zoro # G6769027


product price: $19.69
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male
Features
Right-angled Connector, Reversible
Cable Type
Lightning/USB
Compatible With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100-003-LRA-WH
Zoro #
G6769027
UPC #
037332202727
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
Lightning to USB Sync Charge Right-Angle
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male
Features
Right-angled Connector, Reversible
Cable Type
Lightning/USB
Compatible With
MFI
Yes
Data Transfer Rate
480-Mbit/s
Contact Plating
Gold
Environmentally Friendly
Yes
Connector Plating
Nickel
Device Supported
iPod, iPhone, Wall Charger, iPad
Connector on Second End Details
(1) 8-pin Lightning - Male
Connector on First End Details
(1) USB 2.0 Type A - Male
American Wire Gauge
24/30 AWG

Description

Lightning to USB Sync Charge Right-Angle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.