
LIGHTNING TO USB SYNC CHARGE RIGHT-ANGLE IPHONE IPAD WHITE 3FT
Mfr # M100-003-LRA-WH
Zoro # G714878787
product price: $19.49
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male
Compatible With
Apple Devices: iPhone 5,iPhone 5c,iPhone 5s,iPhone 6,iPhone 6-Plus,iPhone 6s,iPhone 6s Plus,iPhone SE,iPhone 7,iPhone 7-Plus,iPhone 8,iPhone 8-Plus,iPhoneX,iPad 4th generations,iPad 5th generations,iPad mini,iPad mini 2,iPad mini 3,iPad mini 4,iPad Air,iPad Air 2,iPod Touch 5th generations,iPod 6th generations,iPad Pro 12.9 inch 1st generations,iPad Pro 12.9 inch 2nd generations,iPad Pro 10.5-inch,iPad Pro 9.7-inch
Cable Type
Lightning/USB
Features
Reversible, Right-angled Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M100-003-LRA-WH
Zoro #
G714878787
UPC #
37332213921
Country of Origin
China
Dimensions
Cable Length
3 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male
Compatible With
Apple Devices: iPhone 5,iPhone 5c,iPhone 5s,iPhone 6,iPhone 6-Plus,iPhone 6s,iPhone 6s Plus,iPhone SE,iPhone 7,iPhone 7-Plus,iPhone 8,iPhone 8-Plus,iPhoneX,iPad 4th generations,iPad 5th generations,iPad mini,iPad mini 2,iPad mini 3,iPad mini 4,iPad Air,iPad Air 2,iPod Touch 5th generations,iPod 6th generations,iPad Pro 12.9 inch 1st generations,iPad Pro 12.9 inch 2nd generations,iPad Pro 10.5-inch,iPad Pro 9.7-inch
Cable Type
Lightning/USB
Features
Reversible, Right-angled Connector
Contact Plating
Gold
Data Transfer Rate
480-Mbit/s
Connector Plating
Nickel
Connector on Second End Details
1 x 8-pin Lightning - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
American Wire Gauge
24/30 AWG
MFI
Yes
Device Supported
iPad, iPhone, Wall Charger, iPod
Environmentally Friendly
Yes
Compatibility
Apple Devices: iPhone 5,iPhone 5c,iPhone 5s,iPhone 6,iPhone 6 Plus,iPhone 6s,iPhone 6s Plus,iPhone SE,iPhone 7,iPhone 7 Plus,iPhone 8,iPhone 8 Plus,iPhoneX,iPad 4th generations,iPad 5th generations,iPad mini,iPad mini 2,iPad mini 3,iPad mini 4,iPad Air,iPad Air 2,iPod Touch 5th generations,iPod 6th generations,iPad Pro 12.9 inch 1st generations,iPad Pro 12.9 inch 2nd generations,iPad Pro 10.5-inch,iPad Pro 9.7 inch
Color
White
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Data Transfer Speed
480-Mbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.