
LIGHTNING TO USB SYNC CHARGE RIGHT-ANGLE IPHONE IPAD WHITE 6FT
Mfr # M100-006-LRA-WH
Zoro # G615190056
product price: $24.99
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male
Cable Type
Lightning/USB
Features
Reversible, Right-angled Connector
Compatible With
Apple Devices: iPhone 5,iPhone 5c,iPhone 5s,iPhone 6,iPhone 6-Plus,iPhone 6s,iPhone 6s Plus,iPhone SE,iPhone 7,iPhone 7-Plus,iPhone 8,iPhone 8-Plus,iPhoneX,iPad 4th generations,iPad 5th generations,iPad mini,iPad mini 2,iPad mini 3,iPad mini 4,iPad Air,iPad Air 2,iPod Touch 5th generations,iPod 6th generations,iPad Pro 12.9 inch 1st generations,iPad Pro 12.9 inch 2nd generations,iPad Pro 10.5-inch,iPad Pro 9.7-inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M100-006-LRA-WH
Zoro #
G615190056
UPC #
37332222060
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male
Cable Type
Lightning/USB
Features
Reversible, Right-angled Connector
Compatible With
Apple Devices: iPhone 5,iPhone 5c,iPhone 5s,iPhone 6,iPhone 6-Plus,iPhone 6s,iPhone 6s Plus,iPhone SE,iPhone 7,iPhone 7-Plus,iPhone 8,iPhone 8-Plus,iPhoneX,iPad 4th generations,iPad 5th generations,iPad mini,iPad mini 2,iPad mini 3,iPad mini 4,iPad Air,iPad Air 2,iPod Touch 5th generations,iPod 6th generations,iPad Pro 12.9 inch 1st generations,iPad Pro 12.9 inch 2nd generations,iPad Pro 10.5-inch,iPad Pro 9.7-inch
American Wire Gauge
21/28 AWG
Device Supported
Wall Charger, iPad, iPhone, iPod
Environmentally Friendly
Yes
MFI
Yes
Data Transfer Rate
480-Mbit/s
Connector on First End Details
1 x USB 2.0 Type A - Male
Contact Plating
Gold
Connector Plating
Nickel
Connector on Second End Details
1 x 8-pin Lightning - Male
Compatibility
Apple Devices: iPhone 5,iPhone 5c,iPhone 5s,iPhone 6,iPhone 6 Plus,iPhone 6s,iPhone 6s Plus,iPhone SE,iPhone 7,iPhone 7 Plus,iPhone 8,iPhone 8 Plus,iPhoneX,iPad 4th generations,iPad 5th generations,iPad mini,iPad mini 2,iPad mini 3,iPad mini 4,iPad Air,iPad Air 2,iPod Touch 5th generations,iPod 6th generations,iPad Pro 12.9 inch 1st generations,iPad Pro 12.9 inch 2nd generations,iPad Pro 10.5-inch,iPad Pro 9.7 inch
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Color
White
Data Transfer Speed
480-Mbit/s
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.