Zoro Homepage

Lightning to USB Sync Charge Right-Angle iPhone iPad White 6ft

  • Mfr # M100-006-LRA-WH

  • Zoro # G6769018


product price: $24.39
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male
Features
Reversible, Right-angled Connector
Cable Type
Lightning/USB
Compatible With
Apple Devices: iPhone 5, iPhone 5c, iPhone 5s, iPhone 6, iPhone 6-Plus, iPhone 6s, iPhone 6s Plus, iPhone SE, iPhone 7, iPhone 7-Plus, iPhone 8, iPhone 8-Plus, iPhoneX, iPad 4th generations, iPad 5th generations, iPad mini, iPad mini 2, iPad mini 3, iPad mini 4, iPad Air, iPad Air 2, iPod Touch 5th generations, iPod 6th generations, iPad Pro 12.9 inch 1st generations, iPad Pro 12.9 inch 2nd generations, iPad Pro 10.5-inch , iPad Pro 9.7-inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100-006-LRA-WH
Zoro #
G6769018
UPC #
037332201560
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male
Features
Reversible, Right-angled Connector
Cable Type
Lightning/USB
Compatible With
Apple Devices: iPhone 5, iPhone 5c, iPhone 5s, iPhone 6, iPhone 6-Plus, iPhone 6s, iPhone 6s Plus, iPhone SE, iPhone 7, iPhone 7-Plus, iPhone 8, iPhone 8-Plus, iPhoneX, iPad 4th generations, iPad 5th generations, iPad mini, iPad mini 2, iPad mini 3, iPad mini 4, iPad Air, iPad Air 2, iPod Touch 5th generations, iPod 6th generations, iPad Pro 12.9 inch 1st generations, iPad Pro 12.9 inch 2nd generations, iPad Pro 10.5-inch , iPad Pro 9.7-inch
Environmentally Friendly
Yes
Connector Plating
Nickel
Connector on Second End Details
1 x 8-pin Lightning - Male
American Wire Gauge
21/28 AWG
Data Transfer Rate
480-Mbit/s
Device Supported
Wall Charger, iPad, iPhone, iPod
Connector on First End Details
1 x USB 2.0 Type A - Male
Contact Plating
Gold
MFI
Yes
Compatibility
Apple Devices: iPhone 5, iPhone 5c, iPhone 5s, iPhone 6, iPhone 6 Plus, iPhone 6s, iPhone 6s Plus, iPhone SE, iPhone 7, iPhone 7 Plus, iPhone 8, iPhone 8 Plus, iPhoneX, iPad 4th generations, iPad 5th generations, iPad mini, iPad mini 2, iPad mini 3, iPad mini 4, iPad Air, iPad Air 2, iPod Touch 5th generations, iPod 6th generations, iPad Pro 12.9 inch 1st generations, iPad Pro 12.9 inch 2nd generations, iPad Pro 10.5-inch , iPad Pro 9.7 inch
Data Transfer Speed
480-Mbit/s
Color
White
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Description

Lightning to USB Sync Charge Right-Angle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.