
Lightning to USB Sync/Charge 1ft Coiled 4ft Extended iPhone iPad
Mfr # M100-004COIL-BK
Zoro # G6768975
product price: $23.85
/eaKey Features
Cable Length
4 ft
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Features
Coiled, Tangle-free, Reversible
Cable Type
Proprietary/USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M100-004COIL-BK
Zoro #
G6768975
UPC #
037332225085
Country of Origin
China
Dimensions
Cable Length
4 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Lightning - Male
Features
Coiled, Tangle-free, Reversible
Cable Type
Proprietary/USB
Compatible With
Apple Devices: iPhone 5, iPhone 5c, iPhone 5s, iPhone 6, iPhone 6-Plus, iPhone 6s, iPhone 6s Plus, iPad (4th generation), iPad mini, iPad mini 2, iPad mini 3, iPad mini 4, iPad Air, iPad Air 2, iPod touch (5th generation), iPod touch (6th generation), iPod nano (7th generation)
Connector Plating
Nickel
MFI
Yes
Connector on First End Details
1 x USB Type A - Male
Environmentally Friendly
Yes
Device Supported
iPhone, Notebook, iPad, Desktop Computer, iPod
Connector on Second End Details
1 x Lightning - Male
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatibility
Apple Devices: iPhone 5, iPhone 5c, iPhone 5s, iPhone 6, iPhone 6 Plus, iPhone 6s, iPhone 6s Plus, iPad (4th generation), iPad mini, iPad mini 2, iPad mini 3, iPad mini 4, iPad Air, iPad Air 2, iPod touch (5th generation), iPod touch (6th generation), iPod nano (7th generation)
Description
Lightning to USB Sync/Charge 1ft Coiled
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.