Line Interactive UPS, 350VA, Standby, Out: 110/115/120V In: 120V AC

  • Mfr # TRPINTERNET350U

  • Zoro # G907203853


product price: $93.79
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Power Rating
350VA
Mounting
Desktop/Wall
Wattage
210 W
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRPINTERNET350U
Zoro #
G907203853
UPC #
37332097743
Country of Origin
China

Details

Item
Line Interactive UPS
UPS Type
Standby
Power Rating
350VA
Mounting
Desktop/Wall
Wattage
210 W
Input Voltage
120V AC
Output Voltage
110/115/120V
Backup Time (Half/Full Load)
7 min/2 min
Number of Outlets
6
NEMA Receptacle Configuration
(6) 5-15R

Description

UPS offers standby protection for PCs and peripherals to prevent data loss and system downtime by providing batterysupported AC output during brownouts, blackouts and transient surges on both AC and dialup modem lines Wallmountable, ultracompact, flatpack UPS includes three battery supported outlets for computer, monitor and one vital system peripheral plus three additional surge suppressiononly outlets for printers and other system accessories not requiring battery support Builtin, singleline, RJ11 phone suppression jacks with line splitter protects up to two directly connected modems, fax machines, cordless phones or other peripherals with a standard, dialup phone connection Builtin audible alarm and front panel LEDs offer continuous status information regarding line and battery power operation 350VA180 watt power handling ability supports entrylevel PCs for up to 15 minutes during power failures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.