Zoro Homepage

Line Interactive UPS, 900VA, Line Interactive, Out: 110/115/120V In: 120V AC

  • Mfr # AVR900U

  • Zoro # G304988322


product price: $479.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
900VA
Mounting
Desktop/Wall
Wattage
480 W
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVR900U
Zoro #
G304988322
UPC #
37332139948
Country of Origin
Unknown

Details

Item
Line Interactive UPS
UPS Type
Line Interactive
Power Rating
900VA
Mounting
Desktop/Wall
Wattage
480 W
Input Voltage
120V AC
Output Voltage
110/115/120V
Backup Time (Half/Full Load)
10 min/2.7 min
Medical Grade
No
Number of Outlets
12
NEMA Receptacle Configuration
(12) 5-15R

Description

Tripp lite avr900u 900va ups low profile line-interactive 12 outlets tripp lite's avr900u line-interactive ups offers complete protection for pcs, workstations and other sensitive electronics in an ultra-compact, mountable housing. Prevents data loss and system downtime by providing battery-supported ac output during blackouts and automatic voltage regulation (avr) during brownouts and over voltages. Includes 12 output receptacles, 4 of which are widely spaced to accommodate large transformer blocks without obstructing adjacent outlets. 6 outlets feature full battery support and surge suppression, protecting computers, monitors and other vital system components from power loss. 6 additional outlets with surge suppression only are ideal for printers and other peripherals not requiring battery support. Single-line telephone suppression jacks protect modems, fax machines, cordless phones or other equipment with a dsl or standard dialup rj-11 phone line connection. Built-in splitter protects two devices sharing a single line. Usb port with included cable and poweralert monitoring software enables safe unattended system shutdown in case of extended power failure. Hid-compliant usb interface enables integration with built-in power management and auto-shutdown features of windows and mac os x.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.